Lock Nut, 1-1/2-12, Gr 8, Steel, Zinc Yellow

VALUE BRAND| Zoro #: G1854632| Mfr #: 3XTK2

$22.31 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Basic Material: Steel
Fastener Finish: Zinc Yellow
Fastener Thread Direction: Right Hand
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1854632 Mfr #: 3XTK2
Basic Material: SteelFastener Finish: Zinc Yellow
Fastener Thread Direction: Right HandNut Style: Nylon Insert Lock Nut
Nut Height: 1-39/64"Nut Standards: IFI-100/107
Dia./Thread Size: 1-1/2"-12Material Grade: Grade 8
System of Measurement: InchItem: Lock Nut
Width Across Flats: 2-3/16"Country of Origin (subject to change): Multiple

Product Description

Lock Nut, Nut Style Nylon Insert Lock Nut, System of Measurement Inch, Steel, Fastener Finish Zinc Yellow, Fastener Thread Direction Right Hand, Fastener Thread Type UNF, Dia./Thread Size 1-1/2 In.-12, Material Grade Grade 8, Width Across Flats 2-3/16 In., Nut Height 1-39/64 In., Nut Standards IFI-100/107, Flange Dia. -

Product Reviews