15% OFF $100+Enter Code: KICKBACKVALID JAN. 21-22SEE EXCLUSIONS

1-1/2"-12 Grade 8 Zinc Plated Finish Steel Nylon Insert Lock Nut, 1 pk.

VALUE BRAND| Zoro #: G2399661| Mfr #: 4FJH7

$17.48 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2399661 Mfr #: 4FJH7
System of Measurement: InchNut Style: Nylon Insert Lock Nut
Fastener Thread Direction: Right HandFastener Thread Type: UNF
Material Grade: Grade 8Dia./Thread Size: 1-1/2"-12
Basic Material: SteelFlange Dia.: -
Item: Lock NutNut Standards: IFI-100/107
Width Across Flats: 2-3/16"Fastener Finish: Zinc Plated
Country of Origin (subject to change): Taiwan

Product Description

Lock Nut, Nut Style Nylon Insert Lock Nut, System of Measurement Inch, Steel, Fastener Finish Zinc Plated, Fastener Thread Direction Right Hand, Fastener Thread Type UNF, Dia./Thread Size 1-1/2 In.-12, Material Grade Grade 8, Width Across Flats 2-3/16 In., Nut Height 51/64 In., Nut Standards IFI-100/107, Flange Dia. -

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.