Lock Nut, 1-1/2-6, Gr 8, Steel, Plain

VALUE BRAND |Zoro #: G1656182|Mfr #: 4FHW5

$16.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1656182 Mfr #: 4FHW5
Basic Material: SteelFastener Finish: Plain
System of Measurement: InchMaterial Grade: Grade 8
Item: Lock NutFastener Thread Direction: Right Hand
Width Across Flats: 2-3/16"Dia./Thread Size: 1-1/2"-6
Flange Dia.: -Fastener Thread Type: UNC
Nut Style: Nylon Insert Lock NutNut Standards: IFI-100/107
Country of Origin (subject to change): Multiple

Product Description

Lock Nut, Nut Style Nylon Insert Lock Nut, System of Measurement Inch, Steel, Fastener Finish Plain, Fastener Thread Direction Right Hand, Fastener Thread Type UNC, Dia./Thread Size 1-1/2 In.-6, Material Grade Grade 8, Width Across Flats 2-3/16 In., Nut Height 1-39/64 In., Nut Standards IFI-100/107, Flange Dia. -

Product Reviews

Save 15% when you sign up for Z-mail.