1-1/4"-7 Grade 2 Zinc Plated Finish Steel Nylon Insert Lock Nut, 1 pk.

VALUE BRAND| Zoro #: G0642853| Mfr #: NLI21250NE-001P

$5.60 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0642853 Mfr #: NLI21250NE-001P
Basic Material: SteelFastener Finish: Zinc Plated
System of Measurement: InchMaterial Grade: Grade 2
Fastener Thread Direction: Right HandFlange Dia.: -
Fastener Thread Type: UNCNut Style: Nylon Insert Lock Nut
Width Across Flats: 1-7/8"Dia./Thread Size: 1-1/4"-7
Item: Lock NutCountry of Origin (subject to change): Taiwan

Product Description

Lock Nut, Nut Style Nylon Insert Lock Nut, System of Measurement Inch, Steel, Fastener Finish Zinc Plated, Fastener Thread Direction Right Hand, Fastener Thread Type UNC, Dia./Thread Size 1-1/4 In.-7, Material Grade Grade 2, Width Across Flats 1-7/8 In., Nut Height 1-1/8 In., Flange Dia. -

Product Reviews

Save 15%. Sign up for Z-mail.