1-1/4"-7 Grade 8 Plain Finish Steel Nylon Insert Lock Nut, 1 pk.

VALUE BRAND| Zoro #: G0707996| Mfr #: 4FHW1

$7.16 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0707996 Mfr #: 4FHW1
Basic Material: SteelFastener Finish: Plain
System of Measurement: InchMaterial Grade: Grade 8
Item: Lock NutNut Style: Nylon Insert Lock Nut
Fastener Thread Direction: Right HandDia./Thread Size: 1-1/4"-7
Flange Dia.: -Fastener Thread Type: UNC
Nut Standards: IFI-100/107Width Across Flats: 1-13/16"
Country of Origin (subject to change): Multiple

Product Description

Lock Nut, Nut Style Nylon Insert Lock Nut, System of Measurement Inch, Steel, Fastener Finish Plain, Fastener Thread Direction Right Hand, Fastener Thread Type UNC, Dia./Thread Size 1-1/4 In.-7, Material Grade Grade 8, Width Across Flats 1-13/16 In., Nut Height 1-25/64 In., Nut Standards IFI-100/107, Flange Dia. -

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.