LIGHT UP, HEAT UP THE HOLIDAYS20% OFF 2 CATEGORIESENTER CODE: CMFYCZYNOV. 13–17SEE DETAILS AND CATEGORIES

1"-14 Grade C Yellow Zinc Finish Steel Lock Nut, 10 pk.

VALUE BRAND| Zoro #: G0248202| Mfr #: 3XTP4

$19.94 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Dia./Thread Size: 1"-14
Material Grade: Grade C
Fastener Thread Direction: Right Hand
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0248202 Mfr #: 3XTP4
Dia./Thread Size: 1"-14Material Grade: Grade C
Fastener Thread Direction: Right HandItem: Lock Nut
Nut Style: Top LockWidth Across Flats: 1-1/2"
Fastener Thread Type: UNF (Fine)System of Measurement: Inch
Nut Standards: IFI-100/107Nut Height: 7/8"
Fastener Finish: Zinc YellowBasic Material: Steel
Country of Origin (subject to change): Multiple

Description

Lock Nut, System of Measurement Inch, Steel, Fastener Finish Zinc Yellow, Fastener Thread Direction Right Hand, Fastener Thread Type UNF, Dia./Thread Size 1 In.-14, Material Grade Grade C, Width Across Flats 1-1/2 In., Nut Height 7/8 In., Nut Standards IFI-100/107, Package Quantity 10

Reviews