20% OFF OF $200+or25% OFF OF $300+ ENTER CODE: SWISHVALID MARCH 29–30SEE EXCLUSIONS

1-1/8"-12 Grade 8 Plain Finish Steel Nylon Insert Lock Nut, 1 pk.

VALUE BRAND| Zoro #: G0448287| Mfr #: 4FHV9

$5.79 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0448287 Mfr #: 4FHV9
Basic Material: SteelFastener Finish: Plain
System of Measurement: InchMaterial Grade: Grade 8
Item: Lock NutNut Style: Nylon Insert Lock Nut
Fastener Thread Direction: Right HandFastener Thread Type: UNF
Nut Standards: IFI-100/107Width Across Flats: 1-5/8"
Dia./Thread Size: 1-1/8"-12Flange Dia.: -
Country of Origin (subject to change): Multiple

Product Description

Lock Nut, Nut Style Nylon Insert Lock Nut, System of Measurement Inch, Steel, Fastener Finish Plain, Fastener Thread Direction Right Hand, Fastener Thread Type UNF, Dia./Thread Size 1-1/8 In.-12, Material Grade Grade 8, Width Across Flats 1-5/8 In., Nut Height 1-11/64 In., Nut Standards IFI-100/107, Flange Dia. -

Product Reviews

Save 15%. Sign up for Z-mail.