KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1-1/8"-7 Grade 2 Zinc Plated Finish Steel Nylon Insert Lock Nut

VALUE BRAND| Zoro #: G1916537| Mfr #: NLI21120NE-001P

$4.00 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fastener Thread Type: UNC (Coarse)
Material Grade: Grade 2
Dia./Thread Size: 1-1/8"-7
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1916537 Mfr #: NLI21120NE-001P
Fastener Thread Type: UNC (Coarse)Material Grade: Grade 2
Dia./Thread Size: 1-1/8"-7Flange Dia.: -
Width Across Flats: 1-11/16"Nut Style: Nylon Insert Lock Nut
Basic Material: SteelFastener Finish: Zinc Plated
Nut Height: 59/64"Fastener Thread Direction: Right Hand
Item: Lock NutSystem of Measurement: Inch
Country of Origin (subject to change): Multiple

Description

Lock Nut, Nut Style Nylon Insert Lock Nut, System of Measurement Inch, Steel, Fastener Finish Zinc Plated, Fastener Thread Direction Right Hand, Fastener Thread Type UNC, Dia./Thread Size 1-1/8 In.-7, Material Grade Grade 2, Width Across Flats 1-11/16 In., Nut Height 59/64 In., Flange Dia. -

Reviews