1-1/8"-7 Grade 8 Yellow Zinc Finish Steel Nylon Insert Lock Nut, 1 pk.

VALUE BRAND| Zoro #: G1811537| Mfr #: 3HDR8

$6.72 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1811537 Mfr #: 3HDR8
Basic Material: SteelFastener Finish: Zinc Yellow
System of Measurement: InchMaterial Grade: Grade 8
Item: Lock NutFastener Thread Direction: Right Hand
Nut Style: Nylon Insert Lock NutNut Standards: IFI-100/107
Width Across Flats: 1-5/8"Dia./Thread Size: 1-1/8"-7
Flange Dia.: -Fastener Thread Type: UNC
Country of Origin (subject to change): Multiple

Product Description

Lock Nut, Nut Style Nylon Insert Lock Nut, System of Measurement Inch, Steel, Fastener Finish Zinc Yellow, Fastener Thread Direction Right Hand, Fastener Thread Type UNC, Dia./Thread Size 1-1/8 In.-7, Material Grade Grade 8, Width Across Flats 1-5/8 In., Nut Height 1-11/64 In., Nut Standards IFI-100/107, Flange Dia. -

Product Reviews

Save 15%. Sign up for Z-mail.