1-3/4"-12 Grade 2 Plain Finish Steel Nylon Insert Lock Nut

VALUE BRAND| Zoro #: G1391853| Mfr #: 4FHZ4

$29.77 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fastener Thread Type: UNF (Fine)
Material Grade: Grade 2
Dia./Thread Size: 1-3/4"-12
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1391853 Mfr #: 4FHZ4
Fastener Thread Type: UNF (Fine)Material Grade: Grade 2
Dia./Thread Size: 1-3/4"-12Nut Standards: IFI-100/107
Width Across Flats: 2-3/4"Nut Style: Nylon Insert Lock Nut
Basic Material: SteelFastener Finish: Plain
Nut Height: 2-5/16"Fastener Thread Direction: Right Hand
Item: Lock NutSystem of Measurement: Inch
Locknut Series: NU - Heavy Lock NutCountry of Origin (subject to change): Multiple

Description

Lock Nut, Nut Style Nylon Insert Lock Nut, System of Measurement Inch, Steel, Fastener Finish Plain, Fastener Thread Direction Right Hand, Fastener Thread Type UNF, Dia./Thread Size 1-3/4 In.-12, Material Grade Grade 2, Width Across Flats 2-3/4 In., Nut Height 2-5/16 In., Nut Standards IFI-100/107

Reviews