1-3/8"-12 Grade 8 Plain Finish Steel Nylon Insert Lock Nut, 1 pk.

VALUE BRAND| Zoro #: G0522593| Mfr #: 4FHW4

$15.96 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0522593 Mfr #: 4FHW4
Fastener Thread Direction: Right HandNut Style: Nylon Insert Lock Nut
Item: Lock NutBasic Material: Steel
Material Grade: Grade 8System of Measurement: Inch
Fastener Finish: PlainNut Standards: IFI-100/107
Width Across Flats: 2"Dia./Thread Size: 1-3/8"-12
Country of Origin (subject to change): Multiple

Product Description

Lock Nut, Nut Style Nylon Insert Lock Nut, System of Measurement Inch, Steel, Fastener Finish Plain, Fastener Thread Direction Right Hand, Fastener Thread Type UNF, Dia./Thread Size 1-3/8 In.-12, Material Grade Grade 8, Width Across Flats 2 In., Nut Height 1-37/64 In., Nut Standards IFI-100/107, Flange Dia. -

Product Reviews

Save 15%. Sign up for Z-mail.