1"-8 Plain Finish 18-8 Stainless Steel Nylon Insert Lock Nut, 1 pk.

VALUE BRAND| Zoro #: G2405426| Mfr #: 3PDJ5

$5.74 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2405426 Mfr #: 3PDJ5
System of Measurement: InchBasic Material: Stainless Steel
Fastener Thread Direction: Right HandMaterial Grade: 18-8
Nut Style: Nylon Insert Lock NutItem: Lock Nut
Fastener Finish: PlainFastener Thread Type: UNC
Nut Standards: IFI-100/107Width Across Flats: 1-7/16"
Dia./Thread Size: 1"-8Country of Origin (subject to change): Multiple

Product Description

Lock Nut, Nut Style Nylon Insert Lock Nut, System of Measurement Inch, Stainless Steel, Fastener Finish Plain, Fastener Thread Direction Right Hand, Fastener Thread Type UNC, Dia./Thread Size 1 In.-8, Material Grade 18-8, Width Across Flats 1-7/16 In., Nut Height 1-3/64 In., Nut Standards IFI-100/107
Save 15%. Sign up for Z-mail.