Zoro Select

Top Lock Distorted Thread Lock Nut, 1"-8, Steel, Grade 9, Zinc Plated, 1-1/16 in Ht, 5 PK


$67.45
/pk 5, $13.49/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Hex Type Standard Hex Top Lock
  • Lock Type Top Lock Distorted Thread
  • Material Steel
  • Material Grade/Class Grade 9
  • Finish Zinc Plated
See all product information