JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

1"-8 Grade C Yellow Zinc Finish Steel Deformed Thread Lock Nut, 10 pk.

VALUE BRAND| Zoro #: G1374545| Mfr #: 3XTP3

$20.23 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1374545 Mfr #: 3XTP3
Basic Material: SteelFastener Thread Direction: Right Hand
Item: Lock NutNut Standards: IFI-100/107
Width Across Flats: 1-1/2"Fastener Finish: Zinc Yellow
Material Grade: Grade CDia./Thread Size: 1"-8
System of Measurement: InchNut Style: Top Lock
Country of Origin (subject to change): Multiple

Product Description

Lock Nut, Nut Style Deformed Thread Lock Nut, System of Measurement Inch, Steel, Fastener Finish Zinc Yellow, Fastener Thread Direction Right Hand, Fastener Thread Type UNC, Dia./Thread Size 1 In.-8, Material Grade Grade C, Width Across Flats 1-1/2 In., Nut Height 7/8 In., Nut Standards IFI-100/107, Package Quantity 10

Product Reviews

Save 15%. Sign up for Z-mail.