1"-8 Black Oxide Finish Steel Tooth Washer Lock Nut, 1 pk.

VALUE BRAND| Zoro #: G1232366| Mfr #: Z0289

$10.62 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1232366 Mfr #: Z0289
Basic Material: SteelFastener Finish: Black Oxide
System of Measurement: InchItem: Lock Nut
Nut Style: Tooth Washer Lock NutFastener Thread Direction: Right Hand
Fastener Thread Type: UNCFlange Dia.: 1-3/4"
Width Across Flats: 2"Dia./Thread Size: 1"-8
Country of Origin (subject to change): United States

Product Description

Lock Nut, Nut Style Tooth Washer Lock Nut, System of Measurement Inch, Steel, Fastener Finish Black Oxide, Fastener Thread Direction Right Hand, Fastener Thread Type UNC, Dia./Thread Size 1 In.-8, Width Across Flats 2 In., Nut Height 9/16 In., Flange Dia. 1-3/4 In.

Product Reviews

Save 15%. Sign up for Z-mail.