Zoro Select
Nylon Insert Lock Nut, #10-24, Steel, Grade A, Zinc Plated, 1/8 in Ht, 100 PK
Mfr # 4CAN8
Zoro # G0614975
$8.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hex Type Flange Hex
- Lock Type Nylon Insert
- Material Steel
- Material Grade/Class Grade A
- Finish Zinc Plated
Explore More Products
- ZORO SELECT Nylon Insert Lock Nut, 1/2"-13, Steel, Grade A, Zinc Plated, 17/64 in Ht, 25 PK 4CAP4
- ZORO SELECT Nylon Insert Lock Nut, 3/8"-16, Steel, Grade A, Zinc Plated, 13/64 in Ht, 50 PK 4CAP3
- ZORO SELECT Nylon Insert Lock Nut, 1/4"-20, Steel, Grade A, Zinc Plated, 9/64 in Ht, 100 PK 4CAP1
- ZORO SELECT Lock Nut, 5/8"-18, Steel, Grade C, Wax, 0.329 in Ht, 200 PK 63NO
- ZORO SELECT Nylon Insert Lock Nut, 3/8"-16, Brass, Not Graded, Plain, 21/64 in Ht, 10 PK 4FHX3
- ZORO SELECT Top Lock Distorted Thread Lock Nut, 1/2"-20, Steel, Grade C, Yellow Zinc, 17/64 in Ht, 50 PK SLFI80501-050P
- ZORO SELECT Top Lock Distorted Thread Lock Nut, 7/8"-9, Steel, Grade C, Phosphate and Oil, 5 PK U12120.087.0001
- ZORO SELECT Lock Nut, 7/8"-9, Steel, Grade C, Wax, 0.45 in Ht, 50 PK 87NO
- ZORO SELECT Top Lock Distorted Thread Lock Nut, #10-32, 18-8 Stainless Steel, Not Graded, Plain, 50 PK U51960.019.0002
- MIDWEST FASTENER Nylon Insert Lock Nut, M4-0.70, Steel, Class 8, Zinc Plated, 50 PK 53662
- MIDWEST FASTENER Lock Nut, 3/4"-10, Steel, Grade 8, Yellow Zinc, 3 PK 75501
- Zoro Select Lock Nuts