Zoro Select
External Tooth Lock Washer Lock Nut, #10-24, Steel, Grade 2, Zinc Plated, 1/8 in Ht, 100 PK
Mfr # KEPI-100-100P
Zoro # G0791034
$2.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hex Type External Tooth Lock Washer
- Lock Type External Tooth Lock Washer
- Material Steel
- Material Grade/Class Grade 2
- Finish Zinc Plated
Explore More Products
- ZORO SELECT External Tooth Lock Washer Lock Nut, 5/16"-18, Steel, Grade 2, Zinc Plated, 21/64 in Ht, 100 PK 4CAK1
- ZORO SELECT External Tooth Lock Washer Lock Nut, 3/8"-16, Steel, Grade 2, Zinc Plated, 25/64 in Ht, 100 PK 4CAK3
- ZORO SELECT External Tooth Lock Washer Lock Nut, #4-40, Steel, Grade 2, Zinc Plated, 7/64 in Ht, 100 PK KEPI0-40-100P
- ZORO SELECT Nylon Insert Lock Nut, 3/4"-16, Steel, Grade 8, Black Oxide, 10 PK U12421.075.0002
- ZORO SELECT Nylon Insert Lock Nut, 7/8"-14, Steel, Grade 2, Zinc Plated, 51/64 in Ht, 10 PK 12P615
- ZORO SELECT Serrated Lock Nut, 3/4"-16, Steel, Grade A, Zinc Plated, 43/64 in Ht, 10 PK U11612.075.0001
- ZORO SELECT External Tooth Lock Washer Lock Nut, #4-40, 18-8 Stainless Steel, Not Graded, Plain, 9/64 in Ht NLMSIX0-4NM-25000P
- ZORO SELECT Fastener, PK 100 NL200100Z-100P
- ZORO SELECT Nylon Insert Lock Nut, 1"-8, Steel, Grade 2, Zinc Plated, 1 9/32 in Ht, 5 PK U12601.100.0001
- ZORO SELECT Nylon Insert Lock Nut, M20-2.50, A4 Stainless Steel, Not Graded, Plain, 20 mm Ht, 5 PK M55730.200.0001
- MIDWEST FASTENER Nylon Insert Lock Nut, M6-1.00, A2 Stainless Steel, Not Graded, 10 PK 69603
- Zoro Select Lock Nuts