#10-24 Grade 2 Zinc Plated Finish Steel Nylon Insert Lock Nut, 25 pk.

VALUE BRAND| Zoro #: G2068272| Mfr #: 4CAE5

$7.83 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2068272 Mfr #: 4CAE5
Nut Style: Nylon Insert Lock NutItem: Lock Nut
System of Measurement: InchNut Standards: IFI-100/107
Fastener Thread Direction: Right HandFastener Finish: Zinc Plated
Material Grade: Grade 2Dia./Thread Size: #10-24
Basic Material: SteelFastener Thread Type: UNC
Width Across Flats: 3/8"Country of Origin (subject to change): Multiple

Product Description

Lock Nut, Nut Style Nylon Insert Lock Nut, System of Measurement Inch, Steel, Fastener Finish Zinc Plated, Fastener Thread Direction Right Hand, Fastener Thread Type UNC, Dia./Thread Size #10-24, Material Grade Grade 2, Width Across Flats 3/8 In., Nut Height 23/64 In., Nut Standards IFI-100/107, Flange Dia. -, Package Quantity 25
Save 15%. Sign up for Z-mail.