KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

#10-24 Plain Finish Nylon Lock Nut, 25 pk.

VALUE BRAND| Zoro #: G1767981| Mfr #: 0701024LN

$2.32 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fastener Thread Type: UNC (Coarse)
Dia./Thread Size: #10-24
Flange Dia.: -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1767981 Mfr #: 0701024LN
Fastener Thread Type: UNC (Coarse)Dia./Thread Size: #10-24
Flange Dia.: -Nut Standards: IFI
Width Across Flats: 23/64"Nut Style: Self Threading Lock Nut
Basic Material: NylonFastener Finish: Plain
Nut Height: 1/4"Fastener Thread Direction: Right Hand
Item: Lock NutSystem of Measurement: Inch
Country of Origin (subject to change): United States

Description

Lock Nut, System of Measurement Inch, Nylon, Fastener Finish Plain, Fastener Thread Direction Right Hand, Fastener Thread Type UNC, Dia./Thread Size #10-24, Width Across Flats 23/64 In., Nut Height 1/4 In., Flange Dia. -, Package Quantity 25

Reviews