JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

#10-32 Plain Finish 18-8 Stainless Steel Tooth Washer Lock Nut, 100 pk.

VALUE BRAND| Zoro #: G2460805| Mfr #: KEPFIX-10-100P

$7.84 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2460805 Mfr #: KEPFIX-10-100P
Item: Lock NutFastener Thread Direction: Right Hand
Item: Lock NutFlange Dia.: 13/32"
Nut Style: Tooth Washer Lock NutMaterial Grade: 18-8
Width Across Flats: 3/8"Fastener Finish: Plain
Dia./Thread Size: #10-32Basic Material: Stainless Steel
System of Measurement: InchFastener Thread Type: UNF
Country of Origin (subject to change): Multiple

Product Description

Lock Nut, Nut Style Tooth Washer Lock Nut, System of Measurement Inch, Stainless Steel, Fastener Finish Plain, Fastener Thread Direction Right Hand, Fastener Thread Type UNF, Dia./Thread Size #10-32, Material Grade 18-8, Width Across Flats 3/8 In., Nut Height 5/32 In., Flange Dia. 13/32 In., Package Quantity 100

Product Reviews

Save 15%. Sign up for Z-mail.