#10-32 Grade 2 Zinc Plated Finish Steel Lock Nut, 100 pk.

VALUE BRAND| Zoro #: G0802934| Mfr #: HFNFI2-100-100P

$4.72 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0802934 Mfr #: HFNFI2-100-100P
Fastener Thread Direction: Right HandItem: Lock Nut
Item: Lock NutFlange Dia.: 1/2"
System of Measurement: InchFastener Thread Type: UNF
Width Across Flats: 3/8"Fastener Finish: Zinc Plated
Material Grade: Grade 2Dia./Thread Size: #10-32
Basic Material: SteelCountry of Origin (subject to change): Multiple

Product Description

Lock Nut, System of Measurement Inch, Steel, Fastener Finish Zinc Plated, Fastener Thread Direction Right Hand, Fastener Thread Type UNF, Dia./Thread Size #10-32, Material Grade Grade 2, Width Across Flats 3/8 In., Nut Height 7/32 In., Flange Dia. 1/2 In., Package Quantity 100
Save 15%. Sign up for Z-mail.