KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

#10-32 Grade 2 Zinc Plated Finish Steel Nylon Insert Lock Nut, 100 pk.

VALUE BRAND| Zoro #: G1790083| Mfr #: 4CAN9

$14.09 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fastener Thread Type: UNF (Fine)
Material Grade: Grade 2
Dia./Thread Size: #10-32
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1790083 Mfr #: 4CAN9
Fastener Thread Type: UNF (Fine)Material Grade: Grade 2
Dia./Thread Size: #10-32Flange Dia.: -
Nut Standards: IFI-100/107Width Across Flats: 3/8"
Nut Style: Nylon Insert Lock Nut - FlangedBasic Material: Steel
Fastener Finish: Zinc PlatedNut Height: 1/4"
Fastener Thread Direction: Right HandItem: Lock Nut
System of Measurement: InchCountry of Origin (subject to change): Multiple

Description

Lock Nut, Nut Style Nylon Insert Lock Nut, System of Measurement Inch, Steel, Fastener Finish Zinc Plated, Fastener Thread Direction Right Hand, Fastener Thread Type UNF, Dia./Thread Size #10-32, Material Grade Grade 2, Width Across Flats 3/8 In., Nut Height 1/4 In., Nut Standards IFI-100/107, Flange Dia. -, Package Quantity 100

Reviews