#10-32 Plain Finish Nylon Lock Nut, 25 pk.

VALUE BRAND| Zoro #: G0919931| Mfr #: 0701032SLN

$2.06 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fastener Thread Direction: Right Hand or Left Hand
Nut Standards: IFI
Nut Style: Self Threading Lock Nut
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0919931 Mfr #: 0701032SLN
Fastener Thread Direction: Right Hand or Left HandNut Standards: IFI
Nut Style: Self Threading Lock NutWidth Across Flats: 23/64"
Fastener Thread Type: UNF (Fine)Nut Height: 1/4"
Basic Material: NylonFlange Dia.: -
Dia./Thread Size: #10-32Item: Lock Nut
Fastener Finish: PlainSystem of Measurement: Inch
Country of Origin (subject to change): United States

Description

Lock Nut, System of Measurement Inch, Nylon, Fastener Finish Plain, Fastener Thread Direction Right Hand or Left Hand, Fastener Thread Type UNF, Dia./Thread Size #10-32, Width Across Flats 23/64 In., Nut Height 1/4 In., Flange Dia. -, Package Quantity 25

Reviews