KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1/2"-13 Plain Finish 18-8 Stainless Steel Tooth Washer Lock Nut

VALUE BRAND| Zoro #: G0658813| Mfr #: NLIX050NU-001P

$2.99 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fastener Thread Type: UNC (Coarse)
Material Grade: 18-8
Dia./Thread Size: 1/2"-13
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0658813 Mfr #: NLIX050NU-001P
Fastener Thread Type: UNC (Coarse)Material Grade: 18-8
Dia./Thread Size: 1/2"-13Flange Dia.: -
Width Across Flats: 7/8"Nut Style: Nylon Insert Lock Nut
Basic Material: Stainless SteelFastener Finish: Plain
Nut Height: 11/16"Fastener Thread Direction: Right Hand
Item: Lock NutSystem of Measurement: Inch
Country of Origin (subject to change): Multiple

Description

Lock Nut, Nut Style Nylon Insert Lock Nut, System of Measurement Inch, Stainless Steel, Fastener Finish Plain, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Dia./Thread Size 1/2 In.-13, Material Grade 18-8, Width Across Flats 7/8 In., Nut Height 11/16 In., Flange Dia. -

Reviews