1/2"-13 Plain Finish 18-8 Stainless Steel Serrated Flange Lock Nut, 10 pk.

VALUE BRAND| Zoro #: G1750165| Mfr #: 4CAN2

$9.49 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fastener Thread Direction: Right Hand
Nut Style: Self Locking Flange Nut - Serrated
Width Across Flats: 3/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1750165 Mfr #: 4CAN2
Fastener Thread Direction: Right HandNut Style: Self Locking Flange Nut - Serrated
Width Across Flats: 3/4"Fastener Thread Type: UNC (Coarse)
Nut Height: 29/64"Basic Material: Stainless Steel
Flange Dia.: 1-1/32"Dia./Thread Size: 1/2"-13
Item: Lock NutFastener Finish: Plain
Material Grade: 18-8System of Measurement: Inch
Country of Origin (subject to change): Multiple

Description

Lock Nut, Nut Style Serrated Flange Nut, System of Measurement Inch, Stainless Steel, Fastener Finish Plain, Fastener Thread Direction Right Hand, Fastener Thread Type UNC, Dia./Thread Size 1/2 In.-13, Material Grade 18-8, Width Across Flats 3/4 In., Nut Height 29/64 In., Flange Dia. 1-1/32 In., Package Quantity 10

Reviews