KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1/2"-13 Grade 2 Zinc Plated Finish Low Carbon Steel Tooth Washer Lock Nut, 50 pk.

VALUE BRAND| Zoro #: G2411972| Mfr #: 3XEW8

$8.50 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fastener Thread Type: UNC (Coarse)
Material Grade: Grade 2
Dia./Thread Size: 1/2"-13
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2411972 Mfr #: 3XEW8
Fastener Thread Type: UNC (Coarse)Material Grade: Grade 2
Dia./Thread Size: 1/2"-13Width Across Flats: 3/4"
Nut Style: Nylon Insert Lock NutBasic Material: Steel
Fastener Finish: Zinc PlatedNut Height: 19/32"
Fastener Thread Direction: Right HandItem: Lock Nut
System of Measurement: InchCountry of Origin (subject to change): Taiwan, Province of China

Description

Lock Nut, Nut Style Tooth Washer Lock Nut, System of Measurement Inch, Low Carbon Steel, Fastener Finish Zinc Plated, Fastener Thread Direction Right Hand, Fastener Thread Type UNC, Dia./Thread Size 1/2 In.-13, Material Grade Grade 2, Width Across Flats 3/4 In., Nut Height 19/32 In., Package Quantity 50

Reviews