20% OFF $200+ or 25% OFF $500+ENTER CODE: SUMFUNMAY 23–24SEE EXCLUSIONS

1/2"-13 Grade 2 Zinc Plated Finish Steel Nylon Insert Lock Nut, 25 pk.

VALUE BRAND| Zoro #: G1750935| Mfr #: 4CAP4

$7.07 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1750935 Mfr #: 4CAP4
Nut Style: Nylon Insert Lock NutItem: Lock Nut
Basic Material: SteelSystem of Measurement: Inch
Nut Standards: IFI-100/107Fastener Thread Direction: Right Hand
Material Grade: Grade 2Dia./Thread Size: 1/2"-13
Fastener Thread Type: UNCWidth Across Flats: 3/4"
Fastener Finish: Zinc PlatedCountry of Origin (subject to change): Multiple

Product Description

Lock Nut, Nut Style Nylon Insert Lock Nut, System of Measurement Inch, Steel, Fastener Finish Zinc Plated, Fastener Thread Direction Right Hand, Fastener Thread Type UNC, Dia./Thread Size 1/2 In.-13, Material Grade Grade 2, Width Across Flats 3/4 In., Nut Height 9/16 In., Nut Standards IFI-100/107, Flange Dia. -, Package Quantity 25
Save 15%. Sign up for Z-mail.