1/2"-13 Grade 2 Zinc Plated Finish Steel Lock Nut, 50 pk.

VALUE BRAND| Zoro #: G2010364| Mfr #: HFNI20500-050P

$11.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2010364 Mfr #: HFNI20500-050P
Item: Lock NutFastener Thread Direction: Right Hand
Item: Lock NutFlange Dia.: 1-1/32"
Fastener Finish: Zinc PlatedMaterial Grade: Grade 2
Dia./Thread Size: 1/2"-13Basic Material: Steel
System of Measurement: InchFastener Thread Type: UNC
Width Across Flats: 3/4"Country of Origin (subject to change): Multiple

Product Description

Lock Nut, System of Measurement Inch, Steel, Fastener Finish Zinc Plated, Fastener Thread Direction Right Hand, Fastener Thread Type UNC, Dia./Thread Size 1/2 In.-13, Material Grade Grade 2, Width Across Flats 3/4 In., Nut Height 29/64 In., Flange Dia. 1-1/32 In., Package Quantity 50

Product Reviews

Save 15%. Sign up for Z-mail.