KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1/2"-13 Grade 5 Zinc Plated Finish Low Carbon Steel Nylon Insert Lock Nut, 100 pk.

VALUE BRAND| Zoro #: G1276256| Mfr #: 5TJD6

$25.01 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fastener Thread Type: UNC (Coarse)
Material Grade: Grade 5
Dia./Thread Size: 1/2"-13
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1276256 Mfr #: 5TJD6
Fastener Thread Type: UNC (Coarse)Material Grade: Grade 5
Dia./Thread Size: 1/2"-13Nut Standards: IFI-100/107
Width Across Flats: 3/4"Nut Style: Nylon Insert Lock Nut
Basic Material: SteelFastener Finish: Zinc Plated
Nut Height: 1-9/32"Fastener Thread Direction: Right Hand
Item: Lock NutSystem of Measurement: Inch
Locknut Series: NE - Regular Lock NutCountry of Origin (subject to change): Multiple

Description

Lock Nut, Nut Style Nylon Insert Lock Nut, System of Measurement Inch, Steel, Fastener Finish Zinc Plated, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Dia./Thread Size 1/2 In.-13, Material Grade Grade 5, Width Across Flats 3/4 In., Nut Height 1-9/32 In., Nut Standards IFI-100/107, Locknut Series NE - Regular Lock Nut, Package Quantity 100

Reviews