20% OFF $200+ or 25% OFF $500+ENTER CODE: SUMFUNMAY 23–24SEE EXCLUSIONS

1/2"-13 Grade 9 Zinc Plated Finish Steel Top Lock Nut, 50 pk.

VALUE BRAND| Zoro #: G2051341| Mfr #: 612090-PG

$29.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2051341 Mfr #: 612090-PG
Fastener Thread Direction: Right HandFastener Finish: Zinc Plated
System of Measurement: InchBasic Material: Steel
Material Grade: Grade 9Nut Style: Top Lock
Item: Lock NutFastener Thread Type: UNC
Width Across Flats: 3/4"Dia./Thread Size: 1/2"-13
Country of Origin (subject to change): United States

Product Description

Lock Nut, Nut Style Top Lock, System of Measurement Inch, Steel, Fastener Finish Zinc Plated, Fastener Thread Direction Right Hand, Fastener Thread Type UNC, Dia./Thread Size 1/2 In.-13, Material Grade Grade 9, Width Across Flats 3/4 In., Nut Height 9/16 In., Flange Dia. -, Package Quantity 50
Save 15%. Sign up for Z-mail.