Lock Nut, 1/2-13, Gr A, Steel, ZP, PK50

VALUE BRAND| Zoro #: G1301422| Mfr #: 150105

$9.45 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1301422 Mfr #: 150105
Basic Material: SteelFastener Finish: Zinc Plated
System of Measurement: InchItem: Lock Nut
Nut Standards: IFI-100/107Fastener Thread Direction: Right Hand
Flange Dia.: -Fastener Thread Type: UNC
Nut Style: Deformed Thread Lock NutWidth Across Flats: 3/4"
Material Grade: Grade ADia./Thread Size: 1/2"-13
Country of Origin (subject to change): Multiple

Product Description

Lock Nut, Nut Style Deformed Thread Lock Nut, System of Measurement Inch, Steel, Fastener Finish Zinc Plated, Fastener Thread Direction Right Hand, Fastener Thread Type UNC, Dia./Thread Size 1/2 In.-13, Material Grade Grade A, Width Across Flats 3/4 In., Nut Height 7/16 In., Nut Standards IFI-100/107, Flange Dia. -, Package Quantity 50

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.