LIGHT UP, HEAT UP THE HOLIDAYS20% OFF 2 CATEGORIESENTER CODE: CMFYCZYNOV. 13–17SEE DETAILS AND CATEGORIES

1/2"-13 Grade C Yellow Zinc Finish Steel Deformed Thread Lock Nut, 50 pk.

VALUE BRAND| Zoro #: G0579713| Mfr #: SLI80501-050P

$16.50 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fastener Thread Direction: Right Hand
Nut Standards: IFI-100/107
Nut Style: Top Lock
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0579713 Mfr #: SLI80501-050P
Fastener Thread Direction: Right HandNut Standards: IFI-100/107
Nut Style: Top LockWidth Across Flats: 3/4"
Fastener Thread Type: UNC (Coarse)Nut Height: 17/64"
Basic Material: SteelFlange Dia.: -
Dia./Thread Size: 1/2"-13Item: Lock Nut
Fastener Finish: Zinc YellowMaterial Grade: Grade C
System of Measurement: InchCountry of Origin (subject to change): Multiple

Description

Lock Nut, Nut Style Deformed Thread Lock Nut, System of Measurement Inch, Steel, Fastener Finish Zinc Yellow, Fastener Thread Direction Right Hand, Fastener Thread Type UNC, Dia./Thread Size 1/2 In.-13, Material Grade Grade C, Width Across Flats 3/4 In., Nut Height 17/64 In., Nut Standards IFI-100/107, Flange Dia. -, Package Quantity 50

Reviews