Lock Nut, 1/2-13, Steel, Black Oxide

VALUE BRAND| Zoro #: G0749664| Mfr #: Z0286

$4.99 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fastener Thread Direction: Right Hand
Nut Style: Round Knurled Thumb Nut
Width Across Flats: 1-1/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0749664 Mfr #: Z0286
Fastener Thread Direction: Right HandNut Style: Round Knurled Thumb Nut
Width Across Flats: 1-1/4"Fastener Thread Type: UNC (Coarse)
Nut Height: 7/16"Basic Material: Steel
Flange Dia.: 1.000"Dia./Thread Size: 1/2"-13
Item: Lock NutFastener Finish: Black Oxide
System of Measurement: InchCountry of Origin (subject to change): United States

Description

Lock Nut, Nut Style Round Knurled Thumb Nut, System of Measurement Inch, Steel, Fastener Finish Black Oxide, Fastener Thread Direction Right Hand, Fastener Thread Type UNC, Dia./Thread Size 1/2 In.-13, Width Across Flats 1-1/4 In., Nut Height 7/16 In., Flange Dia. 1.000 In.

Reviews