1/2"-13 Hot Dip Galvanized Finish Steel Lock Nut, 25 pk.

VALUE BRAND| Zoro #: G0439092| Mfr #: 4HFP2

$10.83 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0439092 Mfr #: 4HFP2
Item: Lock NutSystem of Measurement: Inch
Basic Material: SteelFastener Thread Type: UNC
Fastener Thread Direction: Right HandFastener Finish: Hot Dip Galvanized
Width Across Flats: 3/4"Dia./Thread Size: 1/2"-13
Country of Origin (subject to change): United States

Product Description

Lock Nut, System of Measurement Inch, Steel, Fastener Finish Hot Dip Galvanized, Fastener Thread Direction Right Hand, Fastener Thread Type UNC, Dia./Thread Size 1/2 In.-13, Width Across Flats 3/4 In., Flange Dia. -, Package Quantity 25
Save 15%. Sign up for Z-mail.