20% OFF $200+ or 25% OFF $500+ENTER CODE: SUMFUNMAY 23–24SEE EXCLUSIONS

1/2"-20 Grade 2 Zinc Plated Finish Steel Serrated Flange Lock Nut, 25 pk.

VALUE BRAND| Zoro #: G1010441| Mfr #: 4CAN7

$4.56 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1010441 Mfr #: 4CAN7
Item: Lock NutFastener Thread Direction: Right Hand
Item: Lock NutFlange Dia.: 1-1/32"
Basic Material: SteelSystem of Measurement: Inch
Fastener Thread Type: UNFNut Style: Serrated Flange Nut
Width Across Flats: 3/4"Fastener Finish: Zinc Plated
Material Grade: Grade 2Dia./Thread Size: 1/2"-20
Country of Origin (subject to change): Multiple

Product Description

Lock Nut, Nut Style Serrated Flange Nut, System of Measurement Inch, Steel, Fastener Finish Zinc Plated, Fastener Thread Direction Right Hand, Fastener Thread Type UNF, Dia./Thread Size 1/2 In.-20, Material Grade Grade 2, Width Across Flats 3/4 In., Nut Height 29/64 In., Flange Dia. 1-1/32 In., Package Quantity 25
Save 15%. Sign up for Z-mail.