1/2"-20 Grade A Zinc Plated Finish Steel Lock Nut, 50 pk.

VALUE BRAND| Zoro #: G0829866| Mfr #: CLNFI20500-050P

$9.06 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fastener Thread Direction: Right Hand
Nut Standards: IFI-100/107
Nut Style: Reversible Lock Nut
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0829866 Mfr #: CLNFI20500-050P
Fastener Thread Direction: Right HandNut Standards: IFI-100/107
Nut Style: Reversible Lock NutWidth Across Flats: 3/4"
Fastener Thread Type: UNF (Fine)Nut Height: 7/16"
Basic Material: SteelFlange Dia.: -
Dia./Thread Size: 1/2"-20Item: Lock Nut
Fastener Finish: Zinc PlatedMaterial Grade: Grade A
System of Measurement: InchCountry of Origin (subject to change): Multiple

Description

Lock Nut, System of Measurement Inch, Steel, Fastener Finish Zinc Plated, Fastener Thread Direction Right Hand, Fastener Thread Type UNF, Dia./Thread Size 1/2 In.-20, Material Grade Grade A, Width Across Flats 3/4 In., Nut Height 7/16 In., Nut Standards IFI-100/107, Flange Dia. -, Package Quantity 50

Reviews