1/2"-20 Grade C Yellow Zinc Finish Steel Deformed Thread Lock Nut, 50 pk.

VALUE BRAND| Zoro #: G0716773| Mfr #: 4FAU9

$14.24 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0716773 Mfr #: 4FAU9
Basic Material: SteelFastener Thread Direction: Right Hand
Item: Lock NutNut Style: Deformed Thread Lock Nut
Fastener Thread Type: UNFNut Standards: IFI-100/107
Width Across Flats: 3/4"Fastener Finish: Zinc Yellow
Material Grade: Grade CDia./Thread Size: 1/2"-20
System of Measurement: InchCountry of Origin (subject to change): Taiwan

Product Description

Lock Nut, Nut Style Deformed Thread Lock Nut, System of Measurement Inch, Steel, Fastener Finish Zinc Yellow, Fastener Thread Direction Right Hand, Fastener Thread Type UNF, Dia./Thread Size 1/2 In.-20, Material Grade Grade C, Width Across Flats 3/4 In., Nut Height 7/16 In., Nut Standards IFI-100/107, Package Quantity 50
Save 15%. Sign up for Z-mail.