#12-24 Plain Finish 18-8 Stainless Steel Nylon Insert Lock Nut, 100 pk.

VALUE BRAND| Zoro #: G2215245| Mfr #: 3PDG4

$13.99 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Lock Nut
Width Across Flats: 7/16"
Nut Height: 5/16"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2215245 Mfr #: 3PDG4
Item: Lock NutWidth Across Flats: 7/16"
Nut Height: 5/16"Fastener Thread Direction: Right Hand
System of Measurement: InchNut Standards: IFI-100/107
Basic Material: Stainless SteelMaterial Grade: 18-8
Fastener Finish: PlainDia./Thread Size: #12-24
Nut Style: Nylon Insert Lock NutCountry of Origin (subject to change): China

Description

Lock Nut, Nut Style Nylon Insert Lock Nut, System of Measurement Inch, Stainless Steel, Fastener Finish Plain, Fastener Thread Direction Right Hand, Fastener Thread Type UNC, Dia./Thread Size #12-24, Material Grade 18-8, Width Across Flats 7/16 In., Nut Height 5/16 In., Nut Standards IFI-100/107, Package Quantity 100

Reviews