JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

#12-24 Grade 2 Zinc Plated Finish Steel Tooth Washer Lock Nut, 100 pk.

VALUE BRAND| Zoro #: G1561752| Mfr #: 4EFX5

$4.72 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1561752 Mfr #: 4EFX5
Fastener Thread Direction: Right HandMaterial Grade: Grade 2
System of Measurement: InchFastener Finish: Zinc Plated
Nut Style: Nylon Insert Lock NutBasic Material: Steel
Nut Standards: ASME B18.16.6Width Across Flats: 7/16"
Dia./Thread Size: #12-24Item: Lock Nut
Country of Origin (subject to change): Taiwan

Product Description

Lock Nut, Nut Style Tooth Washer Lock Nut, System of Measurement Inch, Steel, Fastener Finish Zinc Plated, Fastener Thread Direction Right Hand, Fastener Thread Type UNC, Dia./Thread Size #12-24, Material Grade Grade 2, Width Across Flats 7/16 In., Nut Height 5/16 In., Nut Standards ASME B18.16.6, Package Quantity 100

Product Reviews

Save 15%. Sign up for Z-mail.