KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1/4"-20 Grade 2 Chrome Plated Finish Low Carbon Steel Nylon Insert Lock Nut, 5 pk.

VALUE BRAND| Zoro #: G2445755| Mfr #: MPB3253

$5.52 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fastener Thread Type: UNC (Coarse)
Material Grade: Grade 2
Dia./Thread Size: 1/4"-20
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2445755 Mfr #: MPB3253
Fastener Thread Type: UNC (Coarse)Material Grade: Grade 2
Dia./Thread Size: 1/4"-20Flange Dia.: -
Nut Style: Nylon Insert Lock NutBasic Material: Steel
Fastener Finish: Chrome PlatedNut Height: 5/16"
Fastener Thread Direction: Right HandItem: Lock Nut
System of Measurement: InchLocknut Series: NE - Regular Lock Nut
Country of Origin (subject to change): Taiwan, Province of China

Description

Lock Nut, Nut Style Nylon Insert Lock Nut, System of Measurement Inch, Low Carbon Steel, Fastener Finish Chrome Plated, Fastener Thread Direction Right Hand, Fastener Thread Type UNC, Dia./Thread Size 1/4 In.-20, Material Grade Grade 2, Nut Height 5/16 In., Flange Dia. -, Package Quantity 5

Reviews