1/4"-20 Grade 2 Zinc Plated Finish Steel Nylon Insert Lock Nut, 100 pk.

VALUE BRAND| Zoro #: G0327871| Mfr #: NLI2025NTE-100P

$3.08 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0327871 Mfr #: NLI2025NTE-100P
System of Measurement: InchItem: Lock Nut
Nut Style: Nylon Insert Lock NutFastener Thread Direction: Right Hand
Item: Lock NutWidth Across Flats: 7/16"
Fastener Finish: Zinc PlatedMaterial Grade: Grade 2
Dia./Thread Size: 1/4"-20Basic Material: Steel
Country of Origin (subject to change): Multiple

Product Description

Lock Nut, Nut Style Nylon Insert Lock Nut, System of Measurement Inch, Steel, Fastener Finish Zinc Plated, Fastener Thread Direction Right Hand, Fastener Thread Type UNC, Dia./Thread Size 1/4 In.-20, Material Grade Grade 2, Width Across Flats 7/16 In., Nut Height 13/64 In., Flange Dia. -, Package Quantity 100

Product Reviews

Save 15%. Sign up for Z-mail.