20% OFF $200+ or 25% OFF $500+ENTER CODE: SUMFUNMAY 23–24SEE EXCLUSIONS

1/4"-20 Grade 2 Zinc Plated Finish Steel Tooth Washer Lock Nut, 100 pk.

VALUE BRAND| Zoro #: G0761844| Mfr #: NLI20250NU-100P

$6.44 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0761844 Mfr #: NLI20250NU-100P
Fastener Thread Direction: Right HandSystem of Measurement: Inch
Item: Lock NutNut Style: Tooth Washer Lock Nut
Width Across Flats: 1/2"Fastener Finish: Zinc Plated
Material Grade: Grade 2Dia./Thread Size: 1/4"-20
Basic Material: SteelFastener Thread Type: UNC
Country of Origin (subject to change): Multiple

Product Description

Lock Nut, Nut Style Tooth Washer Lock Nut, System of Measurement Inch, Steel, Fastener Finish Zinc Plated, Fastener Thread Direction Right Hand, Fastener Thread Type UNC, Dia./Thread Size 1/4 In.-20, Material Grade Grade 2, Width Across Flats 1/2 In., Nut Height 3/8 In., Flange Dia. -, Package Quantity 100
Save 15%. Sign up for Z-mail.