KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1/4"-20 Grade 9 Zinc Plated Finish Steel Top Lock Nut, 100 pk.

VALUE BRAND| Zoro #: G1100872| Mfr #: 612010-PG

$21.58 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fastener Thread Type: UNC (Coarse)
Material Grade: Grade 9
Dia./Thread Size: 1/4"-20
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1100872 Mfr #: 612010-PG
Fastener Thread Type: UNC (Coarse)Material Grade: Grade 9
Dia./Thread Size: 1/4"-20Flange Dia.: -
Width Across Flats: 7/16"Nut Style: Top Lock
Basic Material: SteelFastener Finish: Zinc Plated
Nut Height: 9/32"Fastener Thread Direction: Right Hand
Item: Lock NutSystem of Measurement: Inch
Country of Origin (subject to change): United States

Description

Lock Nut, Nut Style Top Lock, System of Measurement Inch, Steel, Fastener Finish Zinc Plated, Fastener Thread Direction Right Hand, Fastener Thread Type UNC, Dia./Thread Size 1/4 In.-20, Material Grade Grade 9, Width Across Flats 7/16 In., Nut Height 9/32 In., Flange Dia. -, Package Quantity 100

Reviews