1/4"-20 Grade A Zinc Plated Finish Steel Deformed Thread Lock Nut, 100 pk.

VALUE BRAND| Zoro #: G0948437| Mfr #: CLNI20250-100P

$4.43 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0948437 Mfr #: CLNI20250-100P
Basic Material: SteelFastener Finish: Zinc Plated
System of Measurement: InchItem: Lock Nut
Nut Standards: IFI-100/107Fastener Thread Direction: Right Hand
Flange Dia.: -Material Grade: Grade A
Dia./Thread Size: 1/4"-20Fastener Thread Type: UNC
Nut Style: Deformed Thread Lock NutWidth Across Flats: 7/16"
Country of Origin (subject to change): Multiple

Product Description

Lock Nut, Nut Style Deformed Thread Lock Nut, System of Measurement Inch, Steel, Fastener Finish Zinc Plated, Fastener Thread Direction Right Hand, Fastener Thread Type UNC, Dia./Thread Size 1/4 In.-20, Material Grade Grade A, Width Across Flats 7/16 In., Nut Height 7/32 In., Nut Standards IFI-100/107, Flange Dia. -, Package Quantity 100

Product Reviews

Save 15%. Sign up for Z-mail.