1/4"-20 Plain Finish Nylon Lock Nut, 25 pk.

VALUE BRAND| Zoro #: G1440275| Mfr #: 180752

$2.45 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1440275 Mfr #: 180752
Item: Lock NutSystem of Measurement: Inch
Flange Dia.: -Fastener Thread Type: UNC
Width Across Flats: 27/64"Fastener Thread Direction: Right Hand or Left Hand
Fastener Finish: PlainDia./Thread Size: 1/4"-20
Basic Material: NylonCountry of Origin (subject to change): United States

Product Description

Lock Nut, System of Measurement Inch, Nylon, Fastener Finish Plain, Fastener Thread Direction Right Hand or Left Hand, Fastener Thread Type UNC, Dia./Thread Size 1/4 In.-20, Width Across Flats 27/64 In., Nut Height 9/32 In., Flange Dia. -, Package Quantity 25

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.