1/4"-20 Zinc Plated Finish Steel Lock Nut, 100 pk.

VALUE BRAND| Zoro #: G2114664| Mfr #: 1AY72

$29.89 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Nut Height: 13/64"
Fastener Thread Direction: Right Hand
Fastener Thread Type: UNC (Coarse)
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2114664 Mfr #: 1AY72
Nut Height: 13/64"Fastener Thread Direction: Right Hand
Fastener Thread Type: UNC (Coarse)Item: Lock Nut
Dia./Thread Size: 1/4"-20Flange Dia.: -
Width Across Flats: 7/16"Nut Style: Lock Nut with Conical Washer
System of Measurement: InchBasic Material: Steel
Fastener Finish: Zinc PlatedCountry of Origin (subject to change): China

Description

Lock Nut, System of Measurement Inch, Steel, Fastener Finish Zinc Plated, Fastener Thread Direction Right Hand, Fastener Thread Type UNC, Dia./Thread Size 1/4 In.-20, Width Across Flats 7/16 In., Nut Height 13/64 In., Flange Dia. -, Package Quantity 100

Reviews