1/4"-28 Grade 2 Chrome Plated Finish Low Carbon Steel Nylon Insert Lock Nut, 5 pk.

VALUE BRAND| Zoro #: G1760893| Mfr #: MPB3254

$8.42 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1760893 Mfr #: MPB3254
Nut Style: Nylon Insert Lock NutFastener Finish: Chrome Plated
Item: Lock NutFastener Thread Direction: Right Hand
System of Measurement: InchMaterial Grade: Grade 2
Basic Material: Low Carbon SteelDia./Thread Size: 1/4"-28
Fastener Thread Type: UNFCountry of Origin (subject to change): Taiwan

Product Description

Lock Nut, Nut Style Nylon Insert Lock Nut, System of Measurement Inch, Low Carbon Steel, Fastener Finish Chrome Plated, Fastener Thread Direction Right Hand, Fastener Thread Type UNF, Dia./Thread Size 1/4 In.-28, Material Grade Grade 2, Nut Height 5/16 In., Flange Dia. -, Package Quantity 5

Product Reviews

Save 15%. Sign up for Z-mail.