PAINT & DECK SALE20% OFF 6 CATEGORIESEnter Code: DECKDEALSAUG. 21–28SEE DETAILS AND CATEGORIES

1/4"-28 Grade 2 Zinc Plated Finish Steel Tooth Washer Lock Nut, 100 pk.

VALUE BRAND| Zoro #: G2044174| Mfr #: 4CAJ9

$3.86 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2044174 Mfr #: 4CAJ9
Fastener Thread Direction: Right HandItem: Lock Nut
Item: Lock NutFlange Dia.: 1/2"
Material Grade: Grade 2Width Across Flats: 7/16"
Fastener Finish: Zinc PlatedDia./Thread Size: 1/4"-28
Basic Material: SteelSystem of Measurement: Inch
Nut Style: Tooth Washer Lock NutCountry of Origin (subject to change): Multiple

Product Description

Lock Nut, Nut Style Tooth Washer Lock Nut, System of Measurement Inch, Steel, Fastener Finish Zinc Plated, Fastener Thread Direction Right Hand, Fastener Thread Type UNF, Dia./Thread Size 1/4 In.-28, Material Grade Grade 2, Width Across Flats 7/16 In., Nut Height 15/64 In., Flange Dia. 1/2 In., Package Quantity 100

Product Reviews