KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1/4"-28 Grade 2 Zinc Plated Finish Steel Serrated Flange Lock Nut, 100 pk.

VALUE BRAND| Zoro #: G0856256| Mfr #: 4CAN3

$5.17 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fastener Thread Type: UNF (Fine)
Material Grade: Grade 2
Dia./Thread Size: 1/4"-28
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0856256 Mfr #: 4CAN3
Fastener Thread Type: UNF (Fine)Material Grade: Grade 2
Dia./Thread Size: 1/4"-28Flange Dia.: 37/64"
Width Across Flats: 7/16"Nut Style: Self Locking Flange Nut - Serrated
Basic Material: SteelFastener Finish: Zinc Plated
Nut Height: 15/64"Fastener Thread Direction: Right Hand
Item: Lock NutSystem of Measurement: Inch
Country of Origin (subject to change): Multiple

Description

Lock Nut, Nut Style Serrated Flange Nut, System of Measurement Inch, Steel, Fastener Finish Zinc Plated, Fastener Thread Direction Right Hand, Fastener Thread Type UNF, Dia./Thread Size 1/4 In.-28, Material Grade Grade 2, Width Across Flats 7/16 In., Nut Height 15/64 In., Flange Dia. 37/64 In., Package Quantity 100

Reviews