1/4"-28 Grade 2 Zinc Plated Finish Steel Nylon Insert Lock Nut, 25 pk.

VALUE BRAND| Zoro #: G0390591| Mfr #: 4CAE8

$23.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0390591 Mfr #: 4CAE8
System of Measurement: InchItem: Lock Nut
Nut Style: Nylon Insert Lock NutNut Standards: IFI-100/107
Fastener Thread Direction: Right HandFlange Dia.: -
Material Grade: Grade 2Dia./Thread Size: 1/4"-28
Basic Material: SteelFastener Thread Type: UNF
Width Across Flats: 7/16"Fastener Finish: Zinc Plated
Country of Origin (subject to change): Multiple

Product Description

Lock Nut, Nut Style Nylon Insert Lock Nut, System of Measurement Inch, Steel, Fastener Finish Zinc Plated, Fastener Thread Direction Right Hand, Fastener Thread Type UNF, Dia./Thread Size 1/4 In.-28, Material Grade Grade 2, Width Across Flats 7/16 In., Nut Height 31/64 In., Nut Standards IFI-100/107, Flange Dia. -, Package Quantity 25

Product Reviews

Save 15%. Sign up for Z-mail.